Beli wireless keyboard mouse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
- Fantech Keyboard & Mouse Combo WirelessDeskripsi:Huruf tebal berwarna putih cerah membuat tombol lebih mudah dibaca, sempurna untuk mereka yang memiliki penglihatan kurang sempurna. Kemungkinannya kecil untuk luntur juga.Cukup colokkan USB kecil dan nikmati koneksi yang kuat tanpa waktu lama. keyboard dan mouse nirkabel Anda akan masih terhubung hingga jarak 15 meter.Sensor 3D 1600DPI dapat mencapai halus dan sensitif kontrol kursor & memungkinkan Anda untuk beroperasi dengan percaya diri di sebagian besar permukaan.atribut:
- Wireless Range (m): 15
- Keyboard Dimensions (cm): 43x12
- Keyboard Button (pcs): 104
- CHERRY Cherry keyboard / mouse setDeskripsi:*Please check the product details before purchasing.atribut:
- Cable Length (m): Keyboard: 1.8, Mouse: 1.8
- Color: Black
- Interface: USB
- LED Color: Red
- Mass (g): Keyboard: 530, Mouse: 90
- Number of Buttons: Mouse: 3
- Outer Dimensions (mm): Keyboard: 458 x 170 x 20, Mouse: 109 x 62 x 37
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Reading method: Optical (optical red LED)
- Resolution: 1200dpi
- Type of Connection: (Both keyboard and mouse) Wired
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- Airtac Hose Polyurethane Tube (Selang PU)atribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- Rapoo Wireless Keyboard with Wirless MouseDeskripsi:Reliable 2.4 GHz wireless connectionEnjoy carefree wireless. The proven advanced 2.4 GHz wireless standard offers you a range of up to 10m and 360° coverage.High resolution 1000 DPI sensorEnjoy total control with the 1000 DPI invisible tracking engine, it offers you smooth and accurate mouse-pointer control.Plug-and-forget Nano receiver So small and unobtrusive, you can plug it into a USB-port and forget about it. No more worries about lost receivers.Up to 12 months Battery Life (months)Thanks to Rapoo’s energy-saving technologies, combined with the on/off switch, you can use this set without replacing batteries for up to 12 months.atribut:
- Dimensions (HxWxD) (mm): Keyboard 29x392x126, Mouse 38x98x61
- Standard Keyboard Layout: QWERTY
- Connection Modes: Wireless (dongle)
- Wireless Transmission (GHz): 2.4
- Operating Distance: Up to 10m range & 360° coverage
- Battery: Alkaline battery
- Battery Included: 2 AA alkaline batteries
- Compatibility: Windows XP/Vista/7/8/10, macOS
- DPI Switch: No
- Drivers: No
- Keyboard Function Keys: Yes
- Keyboard Multimedia Keys: No
- Keyboard Numpad: Yes
- Mouse Buttons: 3 including a 2D scroll-wheel
- Mouse DPI: 1000
- Mouse Tracking Technology: Optical
- Nano USB Receiver: Plug & Play
- Nano USB Receiver Storage Compartment: Yes
- USB type: 3.0
- UNITECH Keyboard Gaming Apollo MX1Deskripsi:Mode SilentKeyboard Apollo MX1 dari Unitech ini menggunakan keycaps yang senyap (silent), jadi sangat aman untuk kerja dimanapun berada tanpa mengganggu sekitar.Keyboard Kabel USB Konektor dari keyboard ini adalah USB kabel sepanjang 1,5m dan memiliki bobot ideal untuk kalian bawa kemana saja. Keyboard dengan 94 tombol dengan 19 tombol anti-ghostingKeyboard Apollo MX1 merupakan keyboard gaming membrane dari Unitech dilengkapi fitur teknologi 19 tombol anti ghosting.Bahan KuatDari bahan material plastik ABS yang kokoh sehingga membuat keyboard ini menjadi partner terbaik kalian para gamers dan profesional.Warna RetroDesainnya yang retro dengan pilihan warna yang menarik membuatkan tidak hanya mengandalkan fungsionalitas saja, tapi juga tampilan yang tetap mengikuti tren.Keycaps Keycaps berbentuk rounded untuk kenyamanan mengetik. Tombol putarTombol tersebut dapat mengatur suara komputer tanpa ribet pencet-pencet.KompatibelCocok untuk di laptop/PC/tablet/Handphone (pakai OTG blm termasuk)atribut:
- Anti-Ghosting: 19 tombol anti-ghosting pada mode USB
- Cable Length (m): 1.5
- Connector Type: USB
- Keycaps: Keycap dengan desain rounded
- LED: Lampu LED Lampu latar rainbow
- Material: ABS
- OS Support: Android, Windows, IOS
- Size (cm): 44x13.5
- Type: Keyboard Gaming Membrane
- Robot Portable Mini Wireless Keyboard And Mouse Comboatribut:
- Number of Keys Keyboard: 79pcs
- Keyboard Size (mm): 289.0x140.0x26.5
- Keylife of Keyboard: Over 5million times
- Range of Keyboard (m): Up to 20
- Number of Keys Mouse: 3pcs
- DPI of Mouse: 1600
- Keylife of Mouse: Over 3million times
- Mouse Size (mm): 113x64x32
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Logicool Logicool Wireless Combo MK270 (Keyboard)Deskripsi:This keyboard has a Japanese layout with four media control keys, four shortcut keys, a numeric keypad, and arrow keys. The typing sound is low, so you can type comfortably at home or at work. It uses a reliable wireless connection, so there is no delay or data loss due to wireless, and the cable does not get in the way while you work. The included mouse has a smooth shape and is a size that is easy to carry. You can use the keyboard and mouse immediately by inserting the USB receiver stored inside into your PC. The keyboard can be used for up to 36 months with two AAA batteries, and the mouse can be used for up to 18 months with one AA battery.atribut:
- Angle Adjustment Range: Yes (8 °)
- Battery Life: Up to 36 months
- Design: Membrane
- Dimensions, Width W x Depth D x Height H (mm): Keyboard: 450 x 155 x 18, Receiver: 14.4 x 18.7 x 6.6
- Included Accessories: Wireless keyboard, wireless mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), instruction manual, warranty policy
- Interface: USB
- Key: Shortcut keys: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
- Key layout: 108 key Japanese layout
- Key pitch (mm): 19
- Key stroke (mm): 3.2
- Mass (g): Keyboard: 2g (including batteries), Receiver: 2
- Other Functions: Water resistant design
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Battery: Keyboard: 2 AAA batteries x
- Supported OS: Chrome OS(TM) Windows(R) 7, 8, 10 or later
- Logitech KeyboardDeskripsi:Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- Logitech Wireless Combo (Keyboard)Deskripsi:Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Part Number: 920-006314
Daftar Harga wireless keyboard mouse Terbaru October 2026
| SMC Tubing PU Series (Selang PU) | Rp169.900 |
| Logitech Wireless Desktop | Rp539.900 |
| Fantech Keyboard & Mouse Combo Wireless | Rp199.900 |
| CHERRY Cherry keyboard / mouse set | Rp1.099.900 |
| PISCO Polyurethane Tube (Selang PU) | Rp209.900 |
| TRUSCO Polyurethane Tube (Selang PU) | Rp269.900 |
| FESTO Plastic Tubing PUN-H Series (Selang Angin) | Rp129.900 |
| Airtac Hose Polyurethane Tube (Selang PU) | Rp519.900 |
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| Logitech Desktop Combo (Keyboard) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a3P108814363-1.jpg)



/o3P105548867-10.jpg)
/P102185476-1.jpg)
/prP104818927-4.jpg)
/nyP105734862-1.jpg)
/7iP102082270-7.jpg)
/P102172964-1.jpg)




/0iP101004018-3.jpg)
/kmP113499742-1.jpg)
/P101005457-1.jpg)

/55P106652185-2.jpg)
/P102173091-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)